Disposable Overshoes, Red, Box of 100
0
1
2

Disposable Overshoes, Red, Box of 100

Order Code: ZT1400847X

£2.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.590%
10 +£2.465%

Order by 11am, get it Tomorrow

Description

Used widely in food processing, these low-cost disposable overshoes are an effective solution to your hygiene needs. Ideal for protecting floors from outside contamination, they work well when worn in conjunction with other disposable protective clothing.

Features and Benefits
• Made from durable compressed polyethylene
• Elasticated ankle straps provide a comfortable and secure fit
• An embossed finish gives good grip

Typical Applications
• Clean areas
• Food processing
• Utilities
• Leisure centres
• Hygiene rules

Standards
• EC Council Directive 89/686/EEC

See full description
Specifications for Disposable Overshoes, Red, Box of 100
  • Standards Met
    EC Council Directive 89/686/EEC
  • MFR Part No.
    E16620
  • Colour
    Red
  • Product Type
    Disposable Overshoes
  • Material
    Polyethylene
  • Pack Quantity
    100
  • Shoe Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome