Overshoes Medium 14" Blue (Pack of 2000) - DF01M

Overshoes Medium 14" Blue (Pack of 2000) - DF01M

Order Code: ZT4177297S

£54.99 Inc VAT (20%)


Description

Ideal for a range of low risk situations, these blue latex free overshoes protect your actual shoes from dirt and splashes, as well as maintaining hygiene in the work area. The elasticated edges enable them to fit comfortably and keep them securely fastened in compliance with food safety regulations. Made from embossed material, they prevent slippages so you can walk around without the risk of trips and falls. The overshoes are machine made.
For use in manufacturing, healthcare and more
Widely used in the food industry
No elastic ties on bundles to respect food safety regulations
Overshoes with elasticated edges
CPE embossed for non-slip use
Machine-sealed polythene overshoes
Machine made
Colour: Blue
Size: Medium (14 inch)
Pack of 2000

See full description
Specifications for Overshoes Medium 14" Blue (Pack of 2000) - DF01M
  • Product Type
    Overshoes
  • Colour
    Blue
  • Pack Quantity
    2000
  • Size
    14in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome