Pal CPE Overshoes Medium Blue 2000

Pal CPE Overshoes Medium Blue 2000

Order Code: ZT2620399S

£101.99 Inc VAT (20%)


Description

Pal CPE Overshoes Medium Blue are made from a high quality embossed polyethylene providing strength and grip on slippery floors. They come as standard in size large and are available in extra-large in blue and are elasticised at the ankle to ensure a good fit.They are suitable for protecting floors and footwear and ensuring environmental hygiene in a range of industries. They can be easily dispensed from the PalEcopak dispenser and come in 4 colours forming part of your colour-coded hygiene workwear range.Pal Overshoes are made from a high quality embossed polyethylene providing strength and grip on slippery floors. They are elasticised at the ankle to ensure a good fit. They are suitable for protecting floors and footwear and ensuring environmental hygiene in a range of industries.
Product Features: - Protects footwear from the environment - Prevents contact with an infectious agent - Protects the environment from contamination from footwear - Used in hospitals, nursing homes etc - Also ideal in non-clinical areas such as swimming pools.
Specification: - Thickness 0.025 mm - Ideal for use in clean conditions - Anti-static - Weight 3.2 g/pc

See full description
More like this
Specifications for Pal CPE Overshoes Medium Blue 2000
  • Product Type
    Overshoes & Sleeves
  • Colour
    Blue
  • Size
    35cm / 14"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome