1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Disposable Clothing/
  5. Safety Overshoes/
  6. General Work Clothing
TOES2GO Overshoe Steel Toe Cap

TOES2GO Overshoe Steel Toe Cap


Select
See all variants from
£30.99Inc VAT (20%)

See all variants from £30.99

Description

IMPACTO® TOES2GO Steel Toe Cap Sandals. Protects the toe area from accidental impact, crushing or stubbing. Made of flexible, pliable PVC. Perfect for visitors and temporary workers. Comfortably worn over dress shoes, running shoes, most booths and shoes with low heels. Fully adjustable straps with hook and loop closure. Threads under sole help prevent slipping. 100% waterproof, will not harden, stiffen or crack. Certified Satra M21 certified. Meets 200J impact/15kN compression resistance. Steel toe complies with Impact and Compression Resistance, 75lb Rating; ASTM F2412-18/F2413-17.

Features & Benefits
• Protects The Toe Area From Accidental Impact
• Crushing Or Stubbing.

Application
Protects the toe area from accidental impact, crushing or stubbing

See full description

Feature Attributes

Material:
PVC, steel
Protection Type:
Foot Protection
Standards Met:
UKCA
Product Type:
Reusable Overboots
Gender:
Unisex
Series:
TOES2GO®
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome