TuffGuard 3 PVC Overshoes White 9x16Inch - Pack of 500

Order Code: ZT2914596S

£399.99 Inc VAT (20%)


Description

TuffGuard 3 PVC Overshoes White 9x16Inch CLE9960

Disposable non-vented overshoe
PVC (polyvinyl chloride) material
Thickness 0.13 - 0.15mm
Non vented
Non slip
3 years shelf life
Extremely durable
Tensile strength (MD) ﹥12Mpa (TD) ﹥8Mpa
Tear strength (MD) ﹥112N/mm (TD) ﹥80 N/mm
Supplied in packs of 500

See full description
Specifications for TuffGuard 3 PVC Overshoes White 9x16Inch - Pack of 500
  • Pack Size
    500
  • Product Code
    CLE9960
  • Product Type
    Overshoes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome