Tyvek 500 White Shoe Covers

Tyvek 500 White Shoe Covers

Order Code: ZT1179539X

£1.02 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.020%
20 - 49£0.975%
50 - 99£0.9210%
100 +£0.8714.5%


Description

Specially designed for use with Tyvek® clothing and accessories, these white shoe covers feature an elasticated ankle and durable stitched internal seams for reliable coverage against particulate.

Features and Benefits
• 38cm long for a good fit for most shoe sizes
• Excellent barrier against fine particles and fibres (down to 1 micron in size)
• Ultra-low-linting to prevent product contamination
• Anti-statically treated on both sides
• Silicon non-added and suitable for painting applications
• Flash spun high-density polyethylene is comfortable and durable
• Permeable to both air and water vapour, but repel water-based liquids

Typical Applications
• Pharmaceutical handling
• Chemical protection
• Lead and asbestos abatement/remediation
• General maintenance/operations
• Spray painting and general clean-up

Standards
• CE Category III
• Type PB [6-B]
• EN 1149-1
• EN 14126

See full description
Specifications for Tyvek 500 White Shoe Covers
  • MFR Part No.
    D13398551
  • Standards Met
    Antistatic treatment (EN 1149-1) - on both sides
    Certified according to Regulation (EU) 2016/425
  • Series
    Tyvek® 500
  • Product Type
    Disposable Overshoes
  • Colour
    White
  • Shoe Size
    One Size
  • Material
    Tyvek
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome