BANDIDO Safety Glasses - Clear BOLBANCI
0
1

BANDIDO Safety Glasses - Clear BOLBANCI

Order Code: ZT1463732SCopy

£5.59 Inc VAT (20%)

Currently unavailable

Description

Bollé Safety BANDIDO Safety Glasses are an economical model for authentic protection. Made entirely of highly resistant polycarbonate, Bandido eye shields have inbuilt side protection and allow an excellent panoramic view, with an anti-scratch coating. These Bollé Safety BANDIDO Safety Glasses have clear lenses. Approved for permanent wear and certified with perfect optical quality with anti-fog and anti-scratch coatings, 99.9% UVA/UVB protection. Specification Lens Type Clear, Anti-Fog and Anti-Scratch. Lens Conforms to EN1661FT/EN171-UV 3-1.2. Frame Conforms to EN166FT.

See full description
Specifications for BANDIDO Safety Glasses - Clear BOLBANCI
  • Lens Material
    Clear
  • MFR Part No.
    BOLBANCI
  • Type
    Safety Glasses
  • Lens
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome