BBSG31 SG31 Goggle

BBSG31 SG31 Goggle

Order Code: ZT1177435P

£5.99 Inc VAT (20%)
£6.9914% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Polycarbonate Lens, Ideal for wearing over spectacles, Complete Contoured Face Seal, Indirect Four Point Ventilation, Conform to EN166:, Optical Class:1, BT - (Medium impact energy at extreme temperatures) Fields of use: - 3 Liquids - 4 Large dust particles - 9 Molten metal and hot solids

Specifications for BBSG31 SG31 Goggle
  • MFR Part No.
    BBSG31
  • Length
    456mm
  • Colour
    Transparent
  • Height
    544mm
  • Width
    472mm
  • Weight
    0.1798kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome