Inc VAT (20%)
These economical and stylish safety spectacles offer a high level of wearability. Lightweight and suitable for general use, these specs deliver up to 45m/s protection against impact.
Features and Benefits
• Temple tip pads provide a secure fit with minimal adjustment required
• 8-base abrasion-resistant lenses maintain maximum 180° field vision
• Suitable for use in extreme conditions where fogging is an issue
Typical Applications
• Building and construction
• Warehousing and logistics
• Utilities
• Transport
• Catering
• Telecoms
• Industry
• Maintenance
Standards
• CE certified Category II
• EN166 1FK
Notes
• Not designed to wear over prescription glasses
Frame Style:
Half-Frame
Resistance Features:
Impact Resistant,Scratch-Resistant
Lens Material:
Polycarbonate
Standards Met:
CE Category II,CE Certified,EN166 1FK,ISO 9001:2000
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy