CAT II Java Safety Glasses

CAT II Java Safety Glasses


Select
£2.39 Inc VAT (20%)


See all variants from £2.39

Description

These sporty wrap-around safety glasses offer modern styling at affordable prices. Designed to offer Class 1 optical protection, these glasses protect against low-energy impact and are suitable for continuous use.

Features and Benefits
• Armour™ technology anti-scratch coating for a long-life product
• RX-AF™ anti-fog coating for optimal vision in a range of environments
• Lightweight for user comfort during prolonged wear

Standards
• EN166:2001 FT
• EN172:1994 5-3.1 [Smoke Lens Only]
• EN170:2002 2C-1.2 [Yellow Lens Only]

Notes
• Available in clear, smoke, and yellow lenses

See full description

Feature Attributes

Lens Material:
Polycarbonate
Frame Material:
Plastic
Resistance Features:
Anti-Scratch,Anti-Fog
Frame Style:
Wraparound frame
Frame Colour:
Black
Series:
JAVA™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome