Clear Eye-Shields, Polysafe
0
1
2

Clear Eye-Shields, Polysafe

Order Code: ZT1026497P

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%

Order by 3pm, get it Tomorrow

Description

These clear visitor spectacles provide a wide field of view. Boasting a wraparound polycarbonate lens, side shields, a contoured nose bridge and an indirect vent, the product is designed for safety and comfort.

Features and Benefits
• Single wraparound polycarbonate lens with integral side-shields
• Contoured nose bridge ensures wearers are comfortable
• Indirect vent helps prevent fogging

Typical Applications
• Construction
• Warehousing

See full description
Specifications for Clear Eye-Shields, Polysafe
  • Frame Style
    Wraparound
  • Lens Colour
    Clear
  • Standards Met
    ANSI Z87+ - ANSI Z87+
    AS/NZS 1337.1
    CSA Z94.3
    EN 166/EN 170
    European Directives 89/686/EEC
    Impact Rating F
    Optical Class 1
    Quality Assurance ISO 9001/2000
  • Frame Material
    Polycarbonate
  • Frame Colour
    Clear
  • Series
    Polysafe
  • MFR Part No.
    1002550
  • Resistance Features
    Anti-Fog
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome