Pheos Clear - SAF1628
0
1
2
3
4
5

Pheos Clear - SAF1628

Order Code: ZT1274541S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Uvex Pheos Safety Glasses - Black/Lime Frame and Clear Lens EACH

Specifications for Pheos Clear - SAF1628
  • Pack Size
    Each
  • Product Code
    SAF1628
  • Pack Quantity
    1
  • Product Type
    Safety Spectacles
  • Type
    Spectacles
  • Lens Colour
    Clear
  • Weight
    29g
  • Lens Material
    Polycarbonate
  • Size
    Each
  • Frame/Arm Colour
    Black/Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome