Pheos Safety Glasses - Black/Yellow Frame and Amber Lens

Pheos Safety Glasses - Black/Yellow Frame and Amber Lens

Order Code: ZT3036580S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

UVEX Pheos Safety Glasses - Black/Yellow Frame and Amber Lens SAF3440

Specifications for Pheos Safety Glasses - Black/Yellow Frame and Amber Lens
  • Product Code
    SAF3440
  • Pack Size
    Each
  • Lens Colour
    Amber
  • Type
    Spectacles
  • Lens Material
    Polycarbonate
  • Product Type
    Safety Spectacles
  • Weight
    29g
  • Size
    Each
  • Frame/Arm Colour
    Black/Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome