RLY00501 Cypher Grey Safety Glasses

RLY00501 Cypher Grey Safety Glasses

Order Code: ZT3614208S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Introducing Riley Cypher Safety Glasses, a perfect blend of style and innovation in safety eyewear. The Cypher boasts a sleek 8 base frame, providing a modern and streamlined look, complemented by soft co-injected temples that prioritize maximum comfort during extended wear. Designed to offer comprehensive protection, these safety glasses shield the eyes from impacts, harmful UV rays, and solar glare. With a commitment to both safety and aesthetics, Riley Cypher Safety Glasses redefine the standards of protective eyewear, ensuring you can confidently prioritize your well-being without compromising on style.

Features and Benefits
• Sports style 8 base lens
• Soft, adjustable anti-slip nose bridge
• 100% metal free
• Premium Tecton 400 KN coating

See full description
Specifications for RLY00501 Cypher Grey Safety Glasses
  • Lens Colour
    Grey
  • Standards Met
    EN166, 2001
  • Series
    Cypher
  • MFR Part No.
    RLY00501
  • Frame Material
    Polycarbonate
  • Lens Material
    Polycarbonate
  • Frame Colour
    Black
  • Resistance Features
    Moisture Repellent
    UV-Resistant
    Anti-Scratch
    Anti-Fog

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome