Safety Glasses 2720 Series, Anti-Scratch / Anti-Fog, Grey Lens, 20/Case
0
1

Safety Glasses 2720 Series, Anti-Scratch / Anti-Fog, Grey Lens, 20/Case

Order Code: ZT1173826X

£6.99each Inc VAT (20%)
£139.80 minimum order value
QuantityPriceDiscount
1 - 19£6.990%
20 - 49£6.714%
50 +£6.438%

Minimum order quantity: 20.
Currently unavailable

Description

Extremely lightweight and comfortable with a sporty, modern design.

Specifications for Safety Glasses 2720 Series, Anti-Scratch / Anti-Fog, Grey Lens, 20/Case
  • Frame Style
    Frameless
  • MFR Part No.
    7000032451
  • Standards Met
    EN170
    EN172
    EN166:2001
  • Lens Material
    Polycarbonate
  • Lens Colour
    Smoke
  • Frame Material
    Polycarbonate
  • Resistance Features
    Scratch-Resistant
    UV-Resistant
    Anti-Mist
    Impact-Resistant
    Sun Glare
  • Frame Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome