Safety Glasses, Anti-fog Clear Lens, Reader +1.5

Safety Glasses, Anti-fog Clear Lens, Reader +1.5

Order Code: ZT3137447S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%


Description

Safety glasses with polycarbonate lens.

Features and Benefits:
-Strong anti-scratch polycarbonate lens for impact resistance
-Soft nose pads which can be adjusted dependent on desired fit and comfort
-Padded temple touch points above the ears enhance wearer comfort
-Temple arms in a bold neon green colour for worker visibility
-Protect eyes with 99.9 % UV radiation resistance

Typical Applications:
-Indoor home repairs
-Hand tools
-Gardening and strimming

See full description
Specifications for Safety Glasses, Anti-fog Clear Lens, Reader +1.5
  • MFR Part No.
    7100114612
  • Frame Style
    Frameless
  • Lens Colour
    Clear
  • Lens Material
    Polycarbonate
  • Resistance Features
    Anti-Fog
    Impact-Resistant
    Scratch-Resistant
    UV-Resistant
  • Frame Colour
    Clear
  • Standards Met
    CE marked (EN 166, 2001 1 FT)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome