Safety Glasses, Clear Lens, Anti-Scratch/Anti-Fog

Safety Glasses, Clear Lens, Anti-Scratch/Anti-Fog

Order Code: ZT1252561X

£8.99 Inc VAT (20%)


Description

These universal safety spectacles fit perfectly to every face.

Features and Benefits
• "Memory form" B-Flex bridge enhances wearer comfort
• Fit all face shapes due to being fully adjustable in height, depth and width

Standards
• CE Certified
• EN166 FT1
• EN170

See full description
Specifications for Safety Glasses, Clear Lens, Anti-Scratch/Anti-Fog
  • Standards Met
    EN166 1FT
  • Frame Material
    Polycarbonate
  • Frame Style
    Frameless
  • Resistance Features
    Scratch-Resistant
    Anti-Fog
  • Lens Material
    Polycarbonate
  • Series
    IRI-s
  • Frame Colour
    Clear
  • Lens Colour
    Clear
  • MFR Part No.
    IRIPSI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome