Safety Glasses, Clear, Lightweight

Safety Glasses, Clear, Lightweight

Order Code: ZT1711471SCopy

£7.99 Inc VAT (20%)


Description

Ultra lightweight safety glasses weighing only 20g. Supplied with a microfibre storage pouch and integrated universal moulded nose pad.

Features and Benefits:
•Embossed grip on the temple tips help to keep the glasses securely in place, even in the most arduous of conditions
•Fits a wide range of head and face shapes

Typical Applications:
•Arduous conditions

See full description
Specifications for Safety Glasses, Clear, Lightweight
  • Frame Material
    Polycarbonate
  • Lens Material
    Polycarbonate
  • Series
    Riletto
  • Lens Colour
    Clear
  • Frame Style
    Wraparound
  • Resistance Features
    Impact-Resistant
    UV-Resistant
  • MFR Part No.
    RLY00341
  • Frame Colour
    Clear
  • Standards Met
    EN 166 FT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome