Safety Glasses Pheos - SAF1630
0
1
2
3
4

Safety Glasses Pheos - SAF1630

Order Code: ZT1274503S

£12.99 Inc VAT (20%)
£14.299% off
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.216%


Description

Uvex Safety Glasses Pheos - Small to Fit Narrower Faces. Black/Lime Frame with Clear Anti-Fog Inside & Scratch Resistant HC-AF Lenses EACH

Specifications for Safety Glasses Pheos - SAF1630
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Type
    Spectacles
  • Product Code
    SAF1630
  • Pack Size
    Each
  • Product Type
    Safety Spectacles
  • Size
    Each
  • Weight
    28g
  • Frame/Arm Colour
    Black/Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome