1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Safety Spectacles & Glasses
Safety Glasses, Wraparound

Safety Glasses, Wraparound


Select
See all variants from
£2.99Inc VAT (20%)

See all variants from £2.99

Description

These wraparound safety glasses offer comfortable protection against low energy impacts and high-speed particles. Designed to fit securely to avoid regular adjustments, these glasses are resistant to high temperatures and offer excellent UV protection.

Features and Benefits
• Solid side arms providing robustness and comfort
• Clear for normal working and blue mirror for when working outside
• Ideal for forklift truck drivers who move frequently between indoors and outdoors
• Offers 180° vision and perfect optical quality

Typical Applications
• Construction
• Warehouse

Standards
• EN166 1FT
• Frame marking: T EN166 FT CE
• Lens marking: 2C-1.2 T1 FT CE

Notes
• Do not fit over prescription glasses
• Frameless

See full description

Feature Attributes

Standards Met:
EN166 1FT
Frame Colour:
Blue
Frame Style:
Frameless
Lens Material:
Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome