SF201SGAF-BLU SecureFit Safety Glasses (K+N) Clear Lens

SF201SGAF-BLU SecureFit Safety Glasses (K+N) Clear Lens

Order Code: ZT2489277S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Get back to basics with the 3M™ SecureFit™ Safety Glasses. The lightweight design and 3M™ Pressure Diffusion Temple Technology make for comfort and easy wear, with the wraparound design keeping the glasses in place to preventing slipping. 3M™ SecureFit™ 200 Series are lightweight safety glasses with 3M™ Pressure Diffusion Temple Technology. Our glasses feature a wraparound design that's secure and comfortable. They are available in various lens tints.

For lightweight comfort at an affordable price, use 3M™ SecureFit™ Safety Glasses 200 Series. These safety glasses weigh just 18 g and offer a comfortable fit. They feature 3M™ Pressure Diffusion Temple Technology that allows the temple touchpoints to naturally adjust to an individual's head size. Wide flexible temple arms over the ears provide solid side protection and work well with ear muffs. The wraparound design gives the user a wide field of vision and helps to reduce slippage from head movements.

Ideal for use in variety of work settings, flat and flexible temples allow for use alongside ear muffs for complete protection.

Features and Benefits
• Lightweight for easy wear at only 18g
• Lens coatings improve vision and increase glasses strength
• Self-adjusting 3M™ Pressure Diffusion Temple Technology for no fuss personalised wear

See full description
Specifications for SF201SGAF-BLU SecureFit Safety Glasses (K+N) Clear Lens
  • Series
    200
  • MFR Part No.
    7100185279
  • Lens Colour
    Clear
  • Frame Colour
    Clear
  • Resistance Features
    Anti-Fog
    Anti-Scratch
  • Standards Met
    EN166, 2001
  • Frame Style
    Frameless
  • Lens Material
    Polycarbonate
  • Frame Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome