Silium+ Scratch-Resistant, Anti-Fog Safety Spectacles

Silium+ Scratch-Resistant, Anti-Fog Safety Spectacles


Select
£8.99 Inc VAT (20%)
Up to 10% off


See all variants from £8.99

Description

These comfortable safety spectacles provide optimum protection for the eyes, temple, and brow. The lightweight design features integrated side shields with flexible temples and soft nose pads for maximum user comfort.

Fitted with an optical class 1 anti-scratch/anti-fog polycarbonate lenses, the Silium+ delivers panoramic vision for excellent protection against workplace risks.

Features and Benefits
• Ultra-lightweight frame for comfort during prolonged use
• Non-slip adjustable bridge for user convenience
• Straight, highly flexible ergonomic temples for an optimised fit
• All-round vision for user's risk awareness

Standards
• CE certified
• EN166 1FT KN
• EN170

See full description

Feature Attributes

Series:
Silium+
Frame Material:
Metal
Frame Style:
Half-Frame
Lens Material:
Polycarbonate
Frame Colour:
Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome