Squale, Safety Glasses, Clear Lens, Black/Clear Frame

Squale, Safety Glasses, Clear Lens, Black/Clear Frame

Order Code: ZT1021669P

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 +£5.6212%


Description

These polycarbonate safety overspectacles fit comfortably over all glasses.

Features and Benefits
• Ideal for wearers of prescription glasses
• Adjustable temples, built-in brow guard and vented shield sides
• Includes neck cord

Standards
• EN166 FT
• CE Certified

See full description
Specifications for Squale, Safety Glasses, Clear Lens, Black/Clear Frame
  • Resistance Features
    Anti-Fog
    Scratch-Resistant
  • Frame Material
    Polycarbonate
  • Frame Colour
    Clear
    Black
  • Series
    Squale
  • Lens Material
    Polycarbonate
  • MFR Part No.
    SQUPSI
  • Standards Met
    EN166 FT
  • Lens Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome