Visitor Eye Shield over Specs - PW30

Visitor Eye Shield over Specs - PW30

Order Code: ZT3035568S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

PORTWEST Visitor Eye Shield Over Specs - PW30 SAF1021

Specifications for Visitor Eye Shield over Specs - PW30
  • Pack Size
    Each
  • Product Code
    SAF1021
  • Type
    Spectacles
  • Lens Colour
    Clear
  • Lens Material
    Polycarbonate
  • Product Type
    Safety Spectacles
  • Size
    Each
  • Frame/Arm Colour
    Clear
  • Weight
    49g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome