Visitors Safety Spectacles, Clear
0
1

Visitors Safety Spectacles, Clear

Order Code: ZT1402467XCopy

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%

Order by 3pm, get it Tomorrow

Description

Ideal for on-site visitors, the Boston clear safety spectacles from Beeswift® are one size and fit over current eye wear to ensure visitors remain protected.

Features and Benefits
• Wraparound frame fits comfortably and securely
• Ventilated side arms maintain air flow for wearer comfort during prolonged wear
• Polycarbonate lenses are durable with an optical class 1 rating which provides the highest visual clarity
• Class F lenses offer low impact protection
• Large design is ideal for wearers of prescription glasses

Typical Applications
• Manufacturing
• Construction

Standards
• CE
• CAT II
• EN166 F1 2-1.2

See full description
Specifications for Visitors Safety Spectacles, Clear
  • Lens Colour
    Clear
  • Frame Colour
    Clear
  • Lens Material
    Polycarbonate
  • Standards Met
    EN166
  • MFR Part No.
    BBBS
  • Frame Style
    Wraparound
  • Frame Material
    Polycarbonate
  • Series
    Boston
  • Resistance Features
    Low Energy Impact-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome