Wraparound Smoke Lens Safety Glasses with Extendable Arms

Wraparound Smoke Lens Safety Glasses with Extendable Arms

Order Code: ZT1174031X

£2.75 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.750%
10 - 19£2.644%
20 - 49£2.538%
50 - 99£2.4212%
100 +£2.3116%


Description

Protect your eyes against low-energy particles and dust with these stylish safety spectacles from HALO®. Featuring adjustable arms for the optimum fit, these wrap-around glasses protect the temples as well as the eyes and bridge of the nose. The soft nose pad ensures comfortable wear, while the range of lens colours available ensures versatile use for both indoors and out.

Features and Benefits
• Impact-resistant for protection in low-risk areas
• UV protection when working outside
• Resistant to high temperatures to suit a wide range of working environments

Standards
• EN166 1FT
• Lens marking: 2C-1.2 1F CE

Notes
• Not suitable for use over prescription glasses

See full description
Specifications for Wraparound Smoke Lens Safety Glasses with Extendable Arms
  • Frame Colour
    Black
  • Resistance Features
    UV-Resistant
    High Temperature Resistant
    Impact-Resistant
    Sun Glare
  • Lens Material
    Polycarbonate
  • Standards Met
    EN166 1FT
  • Lens Colour
    Smoke
  • Frame Style
    Half-Frame
  • MFR Part No.
    90958A-S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome