28528 7232ltr Portable Bund

28528 7232ltr Portable Bund

Order Code: ZT3422433S

£3,799.99 Inc VAT (20%)
£3,999.995% off


Description

Liquid tight, single piece construction with no assembly required, this UV resistant, tough and durable, modified PVC coated fabric bund withstands petroleum, oils, grease and most acids. Unlike other portable bunds which are susceptible to wall collapse and containment failure the patented Rigid-Lock stainless steel internal brace support system holds each wall at a full 90° locking them in position for secure, leak proof containment and the system also provides maximum usable space inside the bund and greatly reduces trip hazards around the bund perimeter. With the walls in the “drive-in” position, the bund can withstand vehicle weights in excess of 5, 000kg at each tire and when in the “contained” position the supports will maintain the integrity of the bund against wind loads of up to 40mph and for further security each of the supports is fitted with a heavy-duty brass grommet for anchoring the bund under high wind conditions (Anchor stakes not included) And should the bund fill completely with liquid the Rigid-Lock support system will hold the walls without bending or buckling.

See full description
Specifications for 28528 7232ltr Portable Bund
  • Product Type
    Portable Bund

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome