43L Bunded Spill Tray - ST40

43L Bunded Spill Tray - ST40

Order Code: ZT5441994SCopy

£299.99 Inc VAT (20%)


Description

43 Litre, Bunded, Spill Tray, Weight 7Kg, Height 170mm, Length 800mm, Width 605mm, Maximum Working Load 105Kg, FT Pro

Specifications for 43L Bunded Spill Tray - ST40
  • Height
    170mm
  • Product Type
    Hydraulic
  • Width
    605mm
  • Length
    800mm
  • Weight
    7kg
  • Capacity
    43L
  • Load Capacity
    105kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome