50 x 68.5cm Plant Nappy Liner, 2L

50 x 68.5cm Plant Nappy Liner, 2L

Order Code: ZT1186041XCopy

£21.99 Inc VAT (20%)


Description

V3910507
Size: 500 x 685mm.
Absorbs: 2.25ltr.
Pack quantity: 40.

See full description
Specifications for 50 x 68.5cm Plant Nappy Liner, 2L
  • Type
    Plant Nappy Liner
  • MFR Part No.
    V3910507
  • Special Features
    Reusable
  • Weight
    1kg
  • For Use With
    Fuel cans
    Plant repairs
    Refuelling
    Small generators
    Small water pumps
  • Capacity
    2L
  • Overall Depth
    685mm
  • Overall Width
    500mm
  • Size
    68.5 x 50cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome