63L Bunded Spill Tray - ST60

63L Bunded Spill Tray - ST60

Order Code: ZT5442086SCopy

£279.99 Inc VAT (20%)


Description

63 Litre, Bunded, Spill Tray, Weight 10Kg, Height 200mm, Length 1000mm, Width 605mm, Maximum Working Load 205Kg, FT Pro

Specifications for 63L Bunded Spill Tray - ST60
  • Length
    1000mm
  • Weight
    10kg
  • Capacity
    63L
  • Product Type
    Hydraulic
  • Height
    200mm
  • Width
    605mm
  • Load Capacity
    205kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome