Base Sump Tray - Collection Capacity 1000 L - LxWxH 2150 X 1300 X 505mm, Without Grate, Hot Dip Galvanised

Base Sump Tray - Collection Capacity 1000 L - LxWxH 2150 X 1300 X 505mm, Without Grate, Hot Dip Galvanised

Order Code: ZT2712539S

£1,499.99 Inc VAT (20%)


Description

Base sump tray, collection capacity 1000 l, LxWxH 2150 x 1300 x 505 mm, without grate, hot dip galvanised. Supplied = assembled. Sump capacity = 1000 l. Type of grate = without. Length = 2150 mm. Width = 1300 mm. Height = 505 mm. Material = sheet steel. Finish = hot dip galvanised. Colour = hot dip galvanised. Max. load = 1000 kg/m². Clearance height = 100 mm. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable and water hazardous liquids. Weight = 146 kg. Convert existing shelving systems into regulation compliant hazardous goods storage shelving. Base sumps for placement under shelving systems. For regulation compliant indoor storage of drums, IBC/CTC containers and small containers on pallets etc. Robust 3 mm sheet metal construction. Approved for flammable and water hazardous liquids. 100 mm clearance height for easy handling with lifting devices. With or without zinc plated grate, max. load 1000 kg/m² (evenly distributed load) For positioning under shelving systems. Please enquire about other sizes and colours.

See full description
Specifications for Base Sump Tray - Collection Capacity 1000 L - LxWxH 2150 X 1300 X 505mm, Without Grate, Hot Dip Galvanised
  • Load Capacity
    1000kg/m²
  • Finish
    Hot Dip Galvanised
  • Material
    Sheet Steel
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Sump Capacity
    1000L
  • Material Thickness
    3mm
  • Width
    1300mm
  • Grate Type
    Without
  • Length
    2150mm
  • Height
    505mm
  • Weight
    146kg
  • Clearance Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome