BFR2 Bund Floor Ramp - Suitable for US with BF2, BF4, BF4S and Other Non-Bund Applications
0
1

BFR2 Bund Floor Ramp - Suitable for US with BF2, BF4, BF4S and Other Non-Bund Applications

Order Code: ZT3141590SCopy

£349.99 Inc VAT (20%)


Description

This 1740mm long polyethylene ramp has been designed for bund floor units BF2, BF4 and BF4S to facilitate loading and unloading and features grip runners and raised sides for additional stability.

Features & Benefits
- Dimensions: 1740mm x 1000mm x 160mm
- Sump Capacity: Non Applicable
- Product Weight: 28kg
- UDL: 1000kg
- Manufactured in the UK from Recycled Polyethylene

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for BFR2 Bund Floor Ramp - Suitable for US with BF2, BF4, BF4S and Other Non-Bund Applications
  • Product Type
    Bund Floor Ramp
  • Length
    1740mm
  • Height
    160mm
  • Material
    Recycled Polyethylene
  • Width
    1000mm
  • Weight
    28kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome