Bund 1250L FL-25-124

Bund 1250L FL-25-124

Order Code: ZT3614065SCopy

£1,539.99 Inc VAT (20%)


Description

Suitable for bunding of tanks and drums, construction site equipment and effluent, sewage and waste liquid catchment
Manufactured from chemical, fuel and oil resistant 900gsm rip stop acrylic and vinyl coated polyester fabric manufactured to ISO 9001 2015 standards
Simple to assemble for quick and easy deployment, no tools required
Easy access drop down walls
Easily folds away after use
Reusable, corrosion resistant and easy to clean
Supplied in a heavy duty carry bag
Meets environmental legislation ISO 14001: 2004 and the current UK Oil Storage Regulations
Dimensions length x width x height 2000 x 2500 x 250mm
Containment capacity 1250 litres
Weight 12kgs

See full description
Specifications for Bund 1250L FL-25-124
  • Product Type
    Bund
  • Weight
    12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome