Grate, For Sump Trays For 200 L Drums, Zinc Plated, LxWxH 1200 X 1200 X 285mm

Grate, For Sump Trays For 200 L Drums, Zinc Plated, LxWxH 1200 X 1200 X 285mm

Order Code: ZT2698490SCopy

£229.99 Inc VAT (20%)
£239.994% off

Currently unavailable

Description

Grate, for sump trays for 200 l drums, zinc plated, LxWxH 1200 x 1200 x 285 mm. Supplied = assembled. Height = 30 mm. Width = 1200 mm. Depth = 1185 mm. For width = 1200 mm. For length = 1200 mm. Material = steel. Finish = hot dip galvanised. Max. load = 1000 kg/m². Product type = accessories for 200 l sump trays. Containers are protected from leaks when placed on the grate. The full collection capacity of the sump can be exploited in an emergency. Grate for stainless steel drum sump - optionally made of hardwearing stainless steel or hot dip galvanised steel.

See full description
Specifications for Grate, For Sump Trays For 200 L Drums, Zinc Plated, LxWxH 1200 X 1200 X 285mm
  • Finish
    Hot Dip Galvanised
  • Material
    Steel
  • Supplied
    Assembled
  • Product Type
    Accessories for 200 L Sump Trays
  • For Length
    1200mm
  • Height
    30mm
  • Depth
    1185mm
  • For Width
    1200mm
  • Width
    1200mm
  • Load Capacity
    1000kg/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome