Large Square Drip Tray HxWxD - 70x590x590MM

Order Code: ZT3077244S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Application: General purpose.
Capacity L: 28.
Colour: Black .
Consists of: One.
Depth mm: 600.
Dimensions: H x W x D mm: 70 x 600 x 600.
Height mm: 70.
Length mm: 600.
Material: Recycled plastic.
Product Type: Trays.
Width mm: 600.Tough plastic, no corrosion. Fit easily under machinery, plant and vehicles. Reduce ground contamination, no need for clean up. Stops liquid spreading and becoming a safety hazard.

See full description
Specifications for Large Square Drip Tray HxWxD - 70x590x590MM
  • Material
    Recycled Plastic
  • Colour
    Black
  • Capacity
    28L
  • Height
    70mm
  • Width
    600mm
  • Depth
    600mm
  • Consists Of
    One
  • Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome