PE Loading Ramp For Sump Trays, LxWxH 810 X 1290 X 180mm, Max. Load 500 Kg

PE Loading Ramp For Sump Trays, LxWxH 810 X 1290 X 180mm, Max. Load 500 Kg

Order Code: ZT2688895SCopy

£319.99 Inc VAT (20%)


Description

PE loading ramp for sump trays, LxWxH 810 x 1290 x 180 mm, max. load 500 kg. Supplied = assembled. Length = 810 mm. Width = 1290 mm. Material = polyethylene (MDPE) Max. load = 500 kg. Height = 180 mm. Colour = black. Product type = accessories for low profile sump trays. For driving onto sump trays with drum trucks etc. Anti-slip PE loading ramp. Low gradient for easy driving onto the sump trays. Ramp with integrated retaining pins for docking onto the sump tray grate. Several ramps can be placed next to each other.

See full description
Specifications for PE Loading Ramp For Sump Trays, LxWxH 810 X 1290 X 180mm, Max. Load 500 Kg
  • Load Capacity
    500kg
  • Material
    Polyethylene (MDPE)
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Accessories for Low Profile Sump Trays
  • Height
    180mm
  • Width
    1290mm
  • Length
    810mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome