Steel Sump Tray, LxWxH 2400 X 800 X 285mm, Painted Orange RAL 2000, With Grate

Steel Sump Tray, LxWxH 2400 X 800 X 285mm, Painted Orange RAL 2000, With Grate

Order Code: ZT2702667S

£1,099.99 Inc VAT (20%)


Description

Steel sump tray, LxWxH 2400 x 800 x 285 mm, painted orange RAL 2000, with grate. Supplied = assembled. Sump capacity = 233 l. Drum capacity = 4x200 l. Type of grate = steel. Length = 2400 mm. Width = 800 mm. Height = 285 mm. Material = sheet steel. Finish = painted. Colour = yellow orange RAL 2000. Clearance height = 100 mm. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Weight = 116 kg. Particularly robust and durable due to double sided edge profile. Fork guides for easy and safe transport with pallet truck or forklift, floor clearance 100 mm. Storage of drums and small containers in compliance with regulations, can be stacked inside each other without grates to save space. Manufacturer's declaration of conformity in accordance with StawaR, approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Made of 3 mm sheet steel, painted (in a colour similar to your company colours, or for colour coding of the stored materials) or hot dip galvanised, with or without hot dip galvanised grate. Can be stacked inside each other to save space due to conical construction (without grate)

See full description
Specifications for Steel Sump Tray, LxWxH 2400 X 800 X 285mm, Painted Orange RAL 2000, With Grate
  • Material
    Sheet Steel
  • Finish
    Painted
  • Colour
    Yellow Orange
  • Supplied
    Assembled
  • Features
    Stackable
  • Clearance Height
    100mm
  • Sump Capacity
    233L
  • Height
    285mm
  • Drum Capacity
    4x200L
  • Material Thickness
    3mm
  • Width
    800mm
  • Length
    2400mm
  • Weight
    116kg
  • Grate Type
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome