Steel Sump Tray With PE Insert, Capacity 200 Litres, LxWxH 1212 X 1212 X 288mm, Painted Blue

Steel Sump Tray With PE Insert, Capacity 200 Litres, LxWxH 1212 X 1212 X 288mm, Painted Blue

Order Code: ZT2712690S

£1,599.99 Inc VAT (20%)


Description

Steel sump tray with PE insert, capacity 200 litres, LxWxH 1212 x 1212 x 288 mm, painted blue. Supplied = assembled. Sump capacity = 200 l. Drum capacity = 4x200 l. Type of grate = steel grate, zinc-plated. Length = 1212 mm. Width = 1212 mm. Height = 288 mm. Material = sheet steel. Finish = painted. Colour = light blue RAL 5012. Design of sump tray = with PE insert. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. For media = flammable and corrosive liquids, water hazardous dangerous goods. Hazard class = for flammable liquids in GHS categories 1 - 3, for water hazardous liquids in GHS categories 1 - 4 and for corrosive liquids in GHS category 1. Weight = 124 kg. For the storage of aggressive, corrosive, flammable media such as acids, alkaline solutions, chemicals, oils. Robust steel tray with hardwearing PE insert, clamp frame and grate. With certification - manufacturer's declaration of conformity in accordance with StawaR. Robust steel tray construction made of 3 mm sheet steel with hardwearing, leakproof welded plastic insert made of robust polyethylene panel material. With zinc plated steel clamp frame for fixing the plastic insert in place. This product combines the advantages of a steel tray (very sturdy and durable) with the high material resistance of polyethylene. Certified with manufacturer's declaration of conformity in accordance with StawaR. Approved for flammable liquids in GHS categories 1 - 3. Approved for water hazardous liquids in GHS categories 1 - 4. Approved for corrosive liquids in GHS category 1. Please enquire for individual dimensions and designs

See full description
Specifications for Steel Sump Tray With PE Insert, Capacity 200 Litres, LxWxH 1212 X 1212 X 288mm, Painted Blue
  • Material
    Sheet Steel
  • Finish
    Painted
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Length
    1212mm
  • Design of Sump Tray
    with PE Insert
  • Width
    1212mm
  • Weight
    124kg
  • Height
    288mm
  • Grate Type
    Steel Grate, Zinc-Plated
  • Sump Capacity
    200L
  • Drum Capacity
    4x200L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome