395077 No Entry Door Sign

395077 No Entry Door Sign

Order Code: ZT3081715SCopy

£83.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£83.990%
5 +£80.634%


Description

Application: To limit access while cleaning.Easy to open and close. Stable suckers provide a strong grip with no damage to door surfaces. Easy to clean PVC material with water resistant screen printing. Universal, will fit door sizes 76cm - 137 cm by using its telescopic aluminium frame. Compact in size so easy to carry on your cleaning trolley.

Specifications for 395077 No Entry Door Sign
  • Product Type
    No Entry Door Sign
  • Frame Material
    Aluminium
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome