NO Cold Callers - Chr (200 x 50mm)

NO Cold Callers - Chr (200 x 50mm)

Order Code: ZT1110477P

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%


Description

No cold callers - CHR (200 x 50mm)

Specifications for NO Cold Callers - Chr (200 x 50mm)
  • Depth
    1mm
  • Length
    50mm
  • Material
    CHR
  • Type
    Mini Sign
  • Width
    200mm
  • Colour
    Black/Chrome
  • Weight
    0.016kg
  • Installation
    Self Adhesive
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome