Private Property Tresspassers Will Be Prosecuted - PVC (600 x 400mm)

Private Property Tresspassers Will Be Prosecuted - PVC (600 x 400mm)

Order Code: ZT1109386P

£16.99 Inc VAT (20%)


Description

Private property Tresspassers will be prosecuted - PVC (600 x 400mm)

Specifications for Private Property Tresspassers Will Be Prosecuted - PVC (600 x 400mm)
  • Colour
    Red/White
  • Length
    400mm
  • Installation
    Self Adhesive
  • Width
    600mm
  • Material
    PVC
  • Weight
    0.27kg
  • Depth
    1mm
  • Type
    Wall Signs
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome