Push Button to Open - Sav (150 x 150mm)

Push Button to Open - Sav (150 x 150mm)

Order Code: ZT1112361P

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 - 99£3.0712%
100 +£2.9316%


Description

Push button to open - SAV (150 x 150mm)

Specifications for Push Button to Open - Sav (150 x 150mm)
  • Depth
    0.07mm
  • Length
    150mm
  • Installation
    Self Adhesive
  • Weight
    0.006kg
  • Colour
    White/Black
  • Type
    Labels
  • Material
    Sav
  • Width
    150mm
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome