L2200007 Combination Digital Safe (Internal Dimension 168 x 228 x 120MM)

Order Code: ZT2602555S

£33.99 Inc VAT (20%)


Description

Locksmyth L2200007 Digital Safe (Internal Dimension 168 x 228 x 120mm) The Locksmyth L2200007 is a Small Digital Safe with a programmable Electronic Keypad allowing 3 to 8 digit combinations. It has an all-steel construction with 1mm thick walls and a 3mm thick door with pre-drilled holes for fixing to floor or wall. It runs on 4 x AA batteries The safe comes with 2 x override keys, wall or floor fixings and 4 x AA batteries. Features: Double locking bolts Finished in a high-quality textured scratch-resistant paint Ready prepared for base or wall fixing Recommended cash cover of 1000 or valuables cover of 10,000 Concealed internal hinges Low battery indicator LED indicators show lock staus Comes With: 4 x AA batteries 2 x fixing bolts 2 x keys Specification: Internal dimensions: Height 168mm x Width 228mm x Depth 120mm External dimensions: Height 170mm x Width 230mm x Depth 170mm

See full description
Specifications for L2200007 Combination Digital Safe (Internal Dimension 168 x 228 x 120MM)
  • Battery Type
    4 x AA
  • Material
    Steel
  • Door Thickness
    3mm
  • Product Type
    Digital Safe
  • Wall Thickness
    1mm
  • Internal Dimensions
    168 x 228 x 120mm