Organiser Add-On For Document Control Station, Add-On Shadow Board, HxWxD 780 X 915 X 30mm

Order Code: ZT2746320S

£399.99 Inc VAT (20%)


Description

Organiser add-on for document control station, add-on shadow board, HxWxD 780 x 915 x 30 mm. Supplied = flat pack. Width = 915 mm. Height = 780 mm. Depth = 30 mm. Product type = industrial pedestal desks. For storing tools with suitable holders. Height x width x depth 780 x 915 x 30 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Organiser Add-On For Document Control Station, Add-On Shadow Board, HxWxD 780 X 915 X 30mm
  • Product Type
    Industrial Pedestal Desks
  • Supplied
    Flat Pack
  • Height
    780mm
  • Depth
    30mm
  • Width
    915mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome