Tool And Assembly Trolley, 2 Shadow Boards, 2 Shelves, LxWxH 1052 X 629 X 1690mm

Order Code: ZT2737265S

£939.99 Inc VAT (20%)


Description

Tool and assembly trolley, 2 shadow boards, 2 shelves, LxWxH 1052 x 629 x 1690 mm. Supplied = flat pack. Overall length = 1052 mm. Overall width = 629 mm. Overall height = 1690 mm. Frame colour = light grey RAL 7035, gentian blue RAL 5010. Frame material = sheet steel, powder coated. Number of platforms = 2 pcs. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 100 mm. Max. load = 150 kg. Product type = tool/assembly trolleys. Tools and other utensils always close at hand. Organisation and efficiency - ideal for the implementation of LEAN methods. Matching accessory: EUROKRAFT tool holder. Made of powder coated sheet steel. Frame in light grey RAL 7035, shadow boards and shelves in gentian blue RAL 5010. External dimensions Height x width 1690 x 1052 mm. Depth at top 153 mm, bottom 629 mm. 4 swivel castors, 2 with stops. Wheel 100 mm, overall height 140 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Tool And Assembly Trolley, 2 Shadow Boards, 2 Shelves, LxWxH 1052 X 629 X 1690mm
  • Product Type
    Tool/Assembly Trolleys
  • Frame Colour
    Light Grey
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Supplied
    Flat Pack
  • Frame Material
    Sheet Steel, Powder Coated
  • Number of Platforms
    2
  • Load Capacity
    150kg
  • Overall Height
    1690mm
  • Overall Width
    629mm
  • Overall Length
    1052mm
  • Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome