Tool Shadow Board, Open End And Ring Spanners, For WxD 490 X 340mm

Order Code: ZT2697038S

£229.99 Inc VAT (20%)


Description

Tool shadow board, open end and ring spanners, for WxD 490 x 340 mm. Supplied = assembled. Number of parts = 27 pcs. For width = 490 mm. For depth = 340 mm. Product type = tool kits. Suitable for tool trolleys with drawer WxD 490 x 340 mm. Each part has a space of its own - missing parts are visible immediately. 6 double ring spanners 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22 mm 8 double open ended spanners 10x11, 12x13, 14x15, 16x17, 18x19, 20x22 mm 13 combination spanners 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 17, 19, 22 mm Made of chrome-vanadium steel.

See full description
Specifications for Tool Shadow Board, Open End And Ring Spanners, For WxD 490 X 340mm
  • Product Type
    Tool Kits
  • Supplied
    Assembled
  • For Width
    490mm
  • Number of Parts
    27
  • For Depth
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome