RPET Sign Holder A3 Self Adhesive Clear (Pack of 5)

RPET Sign Holder A3 Self Adhesive Clear (Pack of 5)

Order Code: ZT5364054S

£22.99 Inc VAT (20%)
£23.994% off


Description

Durables latest magnetic info pockets are the ideal solution for hassle-free professional signage. This versatile information frame is designed to make your life easier with easy exchange of documents and simple magnetic attachment.

Made of sustainable 80% recycled PET and is 100% recyclable. Providing an eco friendly alternative to single use plastics.

Fastening: Magnetic (for metal surfaces)
Dimensions: 211 x 299 mm (H x W)
Insert size: A4
Quantity: 5

Designed in Germany and built to last.

See full description
Specifications for RPET Sign Holder A3 Self Adhesive Clear (Pack of 5)
  • Product Type
    Sign Holders
  • Colour
    Grey
  • Size
    A4
  • Document Size
    A4
  • Orientation
    Portrait
  • Recycled Product
    60% Recycled Material
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome