RPET Sign Holder A4 SelfAdhesive Clear (Pack of 5)

Order Code: ZT5364041S

£26.99 Inc VAT (20%)
£29.9910% off

Currently unavailable

Description

Durables latest self-adhesive info pockets are the ideal solution for hassle-free professional signage. This versatile information frame is designed to make your life easier with a handy insertion aid and strong multi-surface adhesive backing.

Made of sustainable 80% recycled PET and is 100% recyclable. Providing an eco friendly alternative to single use plastics.

Adhesive type: Permanent (no residue)
Dimensions: 211 x 299 mm (H x W)
Insert size: A4
Quantity: 5

Designed in Germany and built to last.

See full description
Specifications for RPET Sign Holder A4 SelfAdhesive Clear (Pack of 5)
  • Product Type
    Sign Holders
  • Colour
    Grey
  • Size
    A4
  • Material
    Plastic
  • Orientation
    Portrait
  • Document Size
    A4
  • Recycled Product
    70% Recycled Material