Snap Frame Floor Stand Aluminium A4

Order Code: ZT4781946S

£46.99 Inc VAT (20%)
£49.996% off


Description

Robust floor stand with built in aluminium snap frame in a brushed silver finish, for a premium signage solution. High stability can be ensured by optionally filling the base (diameter: 250mm) with sand. Round base with enclosed rubber ring prevents scratches on the floor. Height adjustable with telescopic rod (can be adjusted in steps from 770mm to a maximum height of 1, 205mm in portrait format) Reading angle adjustable by ball-and-socket joint. Low-reflection, UV-resistant protective film. A4 format.

See full description
Specifications for Snap Frame Floor Stand Aluminium A4
  • Document Size
    A4
  • Material
    Aluminium
  • Adjustable Reading Angle
    5 - 90 Degrees
  • Orientation
    Landscape or Portrait
  • Height
    1205mm
  • Type
    Sign Holders
  • Size
    A4
  • Form
    Free Standing Sign
  • Inner Display Panel (WxH)
    192x279mm
  • Base Diameter
    250mm
  • Colour
    Silver
  • Weight
    1.56kg
  • Recycled Product
    40% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome