Beacon Illum 5 Joule Flash 24V AC/DC Orange Discharge Tube

Beacon Illum 5 Joule Flash 24V AC/DC Orange Discharge Tube

Order Code: ZT5106012S

£199.99 Inc VAT (20%)


Description

Schneider Electric BEACON ILLUM 5 JOULE FLASH 24V AC/DC ORG DISCHARGE TUBE Beacons XVBL6B5

Specifications for Beacon Illum 5 Joule Flash 24V AC/DC Orange Discharge Tube
  • Housing Material
    Plastic
  • Light Source Type
    Xenon
  • Colour of Lamp Hood
    Orange
  • Ingress Protection Rating (IP Rating)
    IP66
  • Nominal Voltage
    24 - 24V
  • Current Type
    AC/DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome